Shop All Carriage Bolts
Suburban Bolt And Supply
1/2-13 X 12 CARRIAGE BOLT GALVANIZED
Mfr # A0340321200G
Zoro # G303461161
product price: $18.95
/ea
Sold in multiples of 25 for $473.75
$473.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 12 in
- Material Steel
- Finish Galvanized
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340321200G
- Zoro # G303461161
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 12 in |
Details
Material | Steel |
Finish | Galvanized |
Item | Carriage Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 50 PK (53665)
- HILLMAN No. 6 X 3/4 in. L Phillips Pan Head Sheet Metal Screws 100 pk, 5PK (41052)
- HILLMAN Deck Screw, #8 x 8 in, Torx Drive (48597)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (34586)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 CARRIAGE BOLT ZINC (A0340240132Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 4-1/2 CARRIAGE BOLT ZINC (A0340160432Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT STAINLESS (A2340240048)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 CARRIAGE BOLT ZINC (A0340160116Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-3/4 CARRIAGE BOLT ZINC (A0340160148Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 2-1/4 CARRIAGE BOLT ZINC (A0340240216Z)
- ZORO SELECT Carriage Bolt, 1/4-20, 1/2 in., PK100 (U08300.025.0050)
- Suburban Bolt And Supply Carriage Bolts