Shop All Machine Screws
Suburban Bolt And Supply
1/2"-13 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel
Mfr # A0300320100FZ
Zoro # G603482163
Sold in multiples of 50 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300320100FZ
- Zoro # G603482163
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISKA Lock Nut, Nickel Plated Brass, Nickel (10100973)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 55 PK (09812)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (53684)
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Dowel Pins 4PK (76398)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Flat Machine Screw, Plain Steel (A0180100100F)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300080032HZ)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320080116PZ)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320240116PZ)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/2 in Phillips Pan Machine Screw, Plain Steel (A0260080032P)
- SUBURBAN BOLT AND SUPPLY #8-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0300100056PZ)
- ZORO SELECT M6-1.00 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0016)
- Suburban Bolt And Supply Machine Screws