Shop All Socket Head Cap Screws
Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in Length
Mfr # A0470320300
Zoro # G703462362
product price: $2.85
/ea
Sold in multiples of 50 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 3 in
- Material Steel
- Finish Plain
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0470320300
- Zoro # G703462362
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 3 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Head Type | Flat |
Tensile Strength | 130,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51060.037.0125)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (A0030160232ZYD)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Stainless Steel, Plain (A2420240000)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 50 PK (SHF-43ST PA)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/8 in Length (A0490240024)
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 110 mm Length (A4440080110)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length (A4440050030)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length (A6490040030)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 20 mm Length (A4440040020)
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 120 mm Length (A4440080120)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Steel, 30 mm Length, 50 PK (M07030.120.0030)
- Suburban Bolt And Supply Socket Head Cap Screws