Shop All Socket Head Cap Screws
Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length
Mfr # A0440320232K
Zoro # G303487666
product price: $1.89
/ea
Sold in multiples of 20 for $37.80
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 2-1/2 in
- Material Steel
- Finish Plain
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0440320232K
- Zoro # G303487666
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Steel, 5 PK (319-M4)
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.180.1000)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body, 10 PK (10507PK)
- ZORO SELECT Wedge Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 25 PK (5MXE0)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 6 mm Length (A4490030006)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440040025)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length (A6470040035)
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length (A6470120050)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 12 mm Length (A4440040012)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 10 mm Length (A4440040010)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07080.050.0010)
- Suburban Bolt And Supply Socket Head Cap Screws