Shop All Machine Screws
Suburban Bolt And Supply
#10 x 1-1/4 in Hex Hex Machine Screw, Plain Stainless Steel
Mfr # A2090120116HT
Zoro # G803484196
product price: $0.41
/ea
Sold in multiples of 100 for $41.00
$41.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #10
- Fastener Length 1-1/4 in
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2090120116HT
- Zoro # G803484196
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10 |
Fastener Length | 1-1/4 in |
Dimensional Standards | ASME B18.6.4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 70,000 PSI |
Standards | ASME B18.6.4 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U04160.075.0150)
- ZORO SELECT U-Drive Screw, #8 Thread Size, Round, Zinc Plated Steel, 113/1000 Head Ht, 3/8 in Lg, 100 PK (DS-0806-100)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0037)
- ZORO SELECT Thread Forming Screw, M6-2.50 x 16 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 3000 PK (M616LZP4)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300240132FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320160032PZ)
- SUBURBAN BOLT AND SUPPLY M2.5-0.45 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel (A4302.50016FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300160032HWZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/4 in Hex Hex Machine Screw, Plain Steel (A0160100016HW)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300080032HZ)
- ZORO SELECT M4-0.70 x 27.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040300-025P1)
- Suburban Bolt And Supply Machine Screws