Shop All Machine Screws
Suburban Bolt And Supply
#10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel
Mfr # A0330120024PZ
Zoro # G303487437
product price: $0.08
/ea
Sold in multiples of 200 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0330120024PZ
- Zoro # G303487437
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 1/2 in, Stainless Steel, 18-8, Plain Finish, 5 PK (45674)
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 10 PK (U08210.043.0225)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (N01000.075.0950)
- ZORO SELECT Self-Drilling Screw, #12-14 x 4 in, Zinc Plated Steel Flat Head Square Drive, 750 PK (1264KQF)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/4 in Hex Hex Machine Screw, Plain Steel (A0160080016HW)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1-3/4 in Slotted Round Machine Screw, Zinc Plated Steel (A0300160148RZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/4 in Slotted Pan Machine Screw, Plain Steel (A0160120048P)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/4 in Slotted Binding Machine Screw, Zinc Plated Steel (A0300080016BZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160032TZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320120020PZ)
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0010)
- Suburban Bolt And Supply Machine Screws