Shop All Set Screws
Suburban Bolt And Supply
10-32 X 1/8 SOCKET SET SCREW
Mfr # A0520120008
Zoro # G203461506
Sold in multiples of 100 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-32
- Point Type Cup
- Material Fine Alloy
- Finish Black Oxide
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0520120008
- Zoro # G203461506
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Fine Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, #10-32, 18-8 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB241)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S10DRGAL-FH)
- J.W. WINCO GN913.3-M6-20-KU Set Screw Nylon Tip (6N20P13/PL)
- VAST Spring Nut, 3/4"-10, Hot Dipped Galvanized Finish, 25 PK (V200 3/4G-25)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/16 SOCKET SET SCREW (A0520160012)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/4 SOCKET SET SCREW (A0510320048)
- SUBURBAN BOLT AND SUPPLY M6 X 4 SOC SET FLAT (A4510060004F)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 SQ HD SET SCREW (A0080160132)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 2 SQ HD SET 1/2 DOG (A0080320200D)
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 1/2 SOCKET SET SCREW (A0510280032)
- ZORO SELECT M6-1X6 ISO4029 SOCKET SET CUPPT. BLK OX (M6006SSC)
- Suburban Bolt And Supply Set Screws