Shop All Set Screws
Suburban Bolt And Supply
10-24 X 3/4 SOCKET SET SCREW BRASS TIP
Mfr # A0510120048BT
Zoro # G703460092
product price: $2.95
/ea
Sold in multiples of 100 for $295.00
$295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Point Material Brass
- Material Coarse Alloy
- Finish Plain
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510120048BT
- Zoro # G703460092
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Material | Brass |
Material | Coarse Alloy |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Crown Staples, 18 ga, 1/4" W, PK5000, 18 ga ga, 1 in Leg L, Steel, 5000 PK (L13BABN)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U55420.112.0001)
- TE-CO Flat Washer, Fits Bolt Size #1 , Steel Black Oxide Finish, 10 PK (42627)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07410.019.0200)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 SQUARE HEAD SET STAINLESS (A2080240116)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 5/16 SOCKET SET STAINLESS (A2510160020)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 SOCKET SET SCREW (A0510160116)
- SUBURBAN BOLT AND SUPPLY 10-32 X 1/8 SOCKET SET SCREW (A0520120008)
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET CONE (A0510120020C)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1 SOCKET SET BRASS TIP (A0510320100BT)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW (A0510240032)
- Suburban Bolt And Supply Set Screws