Shop All Carriage Bolts
Suburban Bolt And Supply
10-24 X 2-1/2 CARRIAGE BOLT ZINC
Mfr # A0340120232Z
Zoro # G303462830
product price: $0.14
/ea
Sold in multiples of 125 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340120232Z
- Zoro # G303462830
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 2-1/2 in |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Climaseal Coated, 25 PK (28265)
- MIDWEST FASTENER #12-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 30 PK (61211)
- H&S AUTOSHOT Weld & Self-Clinching Stud, 2.6 mm, Replacement Stud (1002)
- KIPP Round Spacer, Bright Stainless Steel, 6 mm Overall Lg, 10 mm Inside Dia (K0665.91014061)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 4-1/2 CARRIAGE BOLT ZINC (A0340160432Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 CARRIAGE BOLT ZINC (A0340160116Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-3/4 CARRIAGE BOLT ZINC (A0340160148Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT ZINC (A0340240048Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT STAINLESS (A2340240048)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 3/4 CARRIAGE BOLT STAINLESS (A2340200048)
- ZORO SELECT 5/16-18X3 1/2 BOLT CARRIAGE FULL THRD ZINC (3156C)
- Suburban Bolt And Supply Carriage Bolts