Shop All Surface Plate
Suburban
Angle Plate, 3 in. D, 3-1/2 in. H, Machined
Mfr # SAO-040303
Zoro # G2434805
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 4-1/2"
- Depth 3"
- Height 3-1/2"
- Plate Thickness 5/8"
Product Information
- Brand Suburban
- MFR # SAO-040303
- Zoro # G2434805
- UPC # 662619003393
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 4-1/2" |
Depth | 3" |
Height | 3-1/2" |
Slot Width | 9/16" |
Overall Length | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 4 1/2 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 5/8" |
Finish | Machined |
Number of Slots | 4 |
Features | Multiple Clamping Slots |
Clamping Holes | Yes |
Construction | Cast Iron |
Parallelism | 0.0002 in |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Leadhead Drill Bit, 2 Flute (9942-001)
- KRAFT TOOL Masons Chisel, 2-1/4 (BL424)
- PROTO 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (J5022B)
- 3M Corded Sander, 1.5A, (7100253819)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Ground (URA-060608-G)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- Suburban Surface Plate