Shop All Surface Plate
Suburban
Angle Iron, 5 in. D, 8 in. H, Machined
Mfr # URA-040508
Zoro # G2434568
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 4"
- Depth 5"
- Height 8"
- Plate Thickness 1"
Product Information
- Brand Suburban
- MFR # URA-040508
- Zoro # G2434568
- UPC # 662619004703
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 4" |
Depth | 5" |
Height | 8" |
Overall Width | 4 in |
Overall Length | 5 in |
Overall Height | 8 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 1" |
Finish | Machined |
Number of Slots | 0 |
Number of Webs | 1 |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Construction | Cast Iron |
Parallelism | 0.0002 in |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. SAE Combination Wrench (45-96-9432)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-7/16 (55492)
- PICA Dry Longlife Automatic Pencil and Special Hard for Joiners refill Leads, 10 graphite H Bundle (30405)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc (J346A)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Ground (URA-060608-G)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- HHIP Dasqua 300 X 200 X 60mm Grade A Granite Surface Plate (8500-3020)
- Suburban Surface Property Testing Tools