Shop All Face and Body Lotions
Suave
Lotion, 10 Oz., Cocoa, Shea Butter, PK6
Mfr # CB072489
Zoro # G4995331
product price: $17.69
/pk 6, $2.95/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Squeeze Bottle
- Hygiene Form Liquid
- Requires Dispenser No
- Size 10 oz
- Hygiene Properties Nongreasy
Product Information
- Brand Suave
- MFR # CB072489
- Zoro # G4995331
- UPC # 045893072482
- Country of Origin United States
- Category Face and Body Lotions
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Details
Packaging Type | Squeeze Bottle |
Hygiene Form | Liquid |
Requires Dispenser | No |
Hygiene Properties | Nongreasy |
Formula | Cocoa, Shea Butter |
Fragrance | Perfumed |
Hygiene Series | None |
Package Type | Bottle |
Uses Dispenser | RTU |
Item | Hand and Body Lotion |
Color | White |
Form | Liquid |
Product Type | Hand and Body Lotion |
Container Type | Squeeze Bottle |
Series | Suave Skin Therapy |
Application | Skin |
Dilution ratio | RTU |
Description
Hand and Body Lotion, Container Type Squeeze Bottle, Series Suave Skin Therapy, Container Size 10 oz, Form Liquid, Fragrance Perfumed, Hygiene Properties Nongreasy, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Hand and Body Lotion, Formula Cocoa, Shea Butter, Standards Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Foam Antibact Soap, Pump Bottle, 7-1/2oz. Fresh Fruit, PK 6 (GOJ571006CT)
- DMI Cane, Hickory, 37" H (502-3000-0226)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 2 gal., Yellow, PK23 (8704TY)
- EMI Pro Response(TM) Backpack Complete (486)
- SUAVE Advanced Therapy With Rich Hydration Body Lotion 18 oz., PK6 (07223)
- SUAVE Lotion, 10 Oz., Vitamin Enriched, PK6 (CB072724)
- AVEDA Be Curly Curl Enhancing Lotion - 6.7 oz (131781)
- VASELINE Vaseline Hand & Body Lotion Nursery 13 oz., PK24 (33500)
- LUBRIDERM Skin Therapy Hand and Body Lotion, 16 oz Pump Bottle, PK12 (48323)
- RAIN BREEZE RainBreeze Lotion 4 Oz Pckts, 500PK (2302085)
- TWO OLD GOATS Two Old Goats Lotn 8 Oz (A&F 8 OZ)
- Suave Face and Body Lotions