Shop All Deodorant
This Product is Discontinued
Suave
Deodorant, Powder, 1.4 Oz., PK12 (Discontinued)
Mfr # CB404111
Zoro # G4995322
This Product is Discontinued
Key Features
- Form Solid
- Fragrance Powder
- Container Size 1.4 oz
- Container Type Stick
- Product Type Deodorant
Product Information
Dimensions
Container Size | 1.4 oz |
Details
Item | Deodorant |
Form | Solid |
Fragrance | Powder |
Container Type | Stick |
Product Type | Deodorant |
Expected Protection Duration | 24 hr |
Series | Suave 24 Hour Protection |
Description
Deodorant, Product Type Deodorant, Form Solid, Container Type Stick, Container Size 1.4 oz, Fragrance Powder, Series Suave 24 Hour Protection, Expected Protection Duration 24 hr, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.