Shop All Torque Wrench Accessories
Sturtevant Richmont
Torque Wrench Repair Kit, 1/2in Drive
Mfr # 816956
Zoro # G9562777
original price:
$67.36
19% off
new price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 30 mm
- Size 1/2 in
- Overall Length 58.42 mm
- Max. Torque 250 ft-lb
- Rotation Clockwise and Counterclockwise
Product Information
- Brand Sturtevant Richmont
- MFR # 816956
- Zoro # G9562777
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | 30 mm |
Size | 1/2 in |
Overall Length | 58.42 mm |
Overall Height | 12.7 mm |
Overall Width | 71.12 mm |
Description
Torque Wrench Repair Kit, Drive Size 30 mm, Compatible with Brand and Series Sturtevant Richmont, OE, 10682, 10683, 53CA67, 53CA68, 1/2 in Torque Wrenches, Torque Range 3 N-m to 250 ft-lb, Overall Height 12.7 mm, Overall Length 58.42 mm, Overall Width 71.12 mm, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J73)
- BIG HORN ProGrip Bandsaw Fence (19838)
- DEWALT Foam Tripped Applicator, PP, 6" L, PK1000 (DCE1501)
- EKLIND 3/4" Long Series Hex-L® Key (15248)
- STURTEVANT RICHMONT Combination Adjust Release Tool, 5/16in (819117)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/4in (809504)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 3/8in (809505)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 22mm (809308)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, Steel (819901)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/2in (809506)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7118-36)
- Sturtevant Richmont Torque Wrenches