Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Open End, Size 7/16"
Mfr # OE 7/16
Zoro # G8094716
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 13/16 in
- Overall Length 1 13/16 in
- Offset 15 Degrees
- Number of Points 0
- Head Type Open End
Product Information
- Brand Sturtevant Richmont
- MFR # OE 7/16
- Zoro # G8094716
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 13/16 in |
Overall Length | 1 13/16 in |
Size | 7/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Offset | 15 Degrees |
Number of Points | 0 |
Head Type | Open End |
Head Material | Alloy Steel |
For Use With | Mfr. No. 810763, 810766 |
Max. Torque | 300 in-lb |
Measurement Type | SAE |
Head Offset Angle | 15 Degrees |
Insulated | No |
Finish | Black Oxide |
Nonsparking | No |
Compatible Mfg. Model Number | Mfr. No. 810763, 810766 |
Maximum Torque | 300 in-lb |
Reversing | No |
Interchangeable Head Type | Open End |
Description
Interchangeable Torque Wrench Head, Drive Size 13/16 in, Size 7/16 in, Overall Length 1 13/16 in, Maximum Torque 300 in-lb, 15 Degrees , Open End, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 60PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC #1-#60 (C00934)
- PROTO 1 in Drive Impact Socket 1 7/16 in Size 6 pt Standard Depth, Black Oxide (J10023)
- RIDGID Diehead, Cmpl 11R 3/4 Npt (37045)
- GERBER PLEDGE FLDR CP PE BLU BB (31-004073)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-1/2" (819727)
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 150I (869765)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 7/16" (BH 7/16)
- STURTEVANT RICHMONT Open End Interchangeable Head, 24mm (819952)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 5/16" (BH 5/16)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 9/16" (OE 9/16)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 7/8" (OE 7/8)
- Sturtevant Richmont Torque Wrenches