Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Open End, Size 24mm
Mfr # OE 24MM
Zoro # G8094917
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/16 in
- Overall Length 2 in
- Size 24 mm
- Max. Torque 1,743.59 in-lb
- Head Type Open End
Product Information
- Brand Sturtevant Richmont
- MFR # OE 24MM
- Zoro # G8094917
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 5/16 in |
Overall Length | 2 in |
Size | 24 mm |
Details
Item | Interchangeable Torque Wrench Head |
Max. Torque | 1,743.59 in-lb |
Head Type | Open End |
Offset | 15 Degrees |
For Use With | Mfr. No. 810762 |
Number of Points | 0 |
Head Material | Alloy Steel |
Nonsparking | No |
Compatible Mfg. Model Number | Mfr. No. 810762 |
Maximum Torque | 1,743 in-lb |
Finish | Black Oxide |
Head Offset Angle | 15 Degrees |
Interchangeable Head Type | Open End |
Insulated | No |
Measurement Type | Metric |
Reversing | No |
Description
Interchangeable Torque Wrench Head, Drive Size 5/16 in, Size 24 mm, Overall Length 2 in, Maximum Torque 1,743 in-lb, 15 Degrees , Open End, Black Oxide, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Tool Box, Plastic, 21 in W (CPS20)
- KRAFT TOOL Swedish Pool Trowel, 9-5/8" Shank, 18x4" (CF344PF)
- GEARWRENCH 4 Pc. Phillips?/Slotted Dual Material Screwdriver Set (80069H)
- TRACTEL Wire Rope Gripper, Capacity 900 lb. (FROG G2)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1/2" (BH 1/2)
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, Intrchngbl Hd, 6.9" (810011)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 17mm (BH 17MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1/2" (OE 1/2)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 3/4" (OE 3/4)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/8" (OE 1 1/8)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 3/8" (OE 3/8)
- Sturtevant Richmont Torque Wrenches