Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Open End, Size 11mm
Mfr # OE 11MM
Zoro # G8094950
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 13/16 in
- Overall Length 1 13/16 in
- Offset 15 Degrees
- Number of Points 0
- Size 7/16 in
Product Information
- Brand Sturtevant Richmont
- MFR # OE 11MM
- Zoro # G8094950
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 13/16 in |
Overall Length | 1 13/16 in |
Size | 7/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Offset | 15 Degrees |
Number of Points | 0 |
Head Material | Alloy Steel |
For Use With | Mfr. No. 810763, 810766 |
Max. Torque | 300.93 in-lb |
Head Type | Open End |
Measurement Type | Metric |
Head Offset Angle | 15 Degrees |
Compatible Mfg. Model Number | Mfr. No. 810763, 810766 |
Interchangeable Head Type | Open End |
Finish | Black Oxide |
Insulated | No |
Nonsparking | No |
Reversing | No |
Maximum Torque | 300 in-lb |
Description
Interchangeable Torque Wrench Head, Drive Size 13/16 in, Size 7/16 in, Overall Length 1 13/16 in, Maximum Torque 300 in-lb, 15 Degrees , Open End, Black Oxide, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 1/32 in, Carbide (CCMT32.52ESU-AC6030M)
- LENOX Hole Saw (LXAH3218)
- SUPER TOOL 7.20mm Carbide 135 Deg. Jobber Length Drill Bit (302072)
- EKLIND Torx(R) Plain Ball Hex Key, T50 Tip Size, 6 in Long, 1 1/4 in Short (15050)
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 150I (869765)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 19mm (OE 19MM)
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, Intrchngbl Hd, 12.6" (810013)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 8mm (809328)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 150 MG)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 7/16" (OE 7/16)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 7/8" (BH 7/8)
- Sturtevant Richmont Interchangeable Head Torque Wrenches