Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Open End, Size 1-1/4"
Mfr # OE 1 1/4
Zoro # G8094847
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1 5/16 in
- Overall Length 2 5/16 in
- Size 1 1/4 in
- Head Material Alloy Steel
- Head Type Open End
Product Information
- Brand Sturtevant Richmont
- MFR # OE 1 1/4
- Zoro # G8094847
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 1 5/16 in |
Overall Length | 2 5/16 in |
Size | 1 1/4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Material | Alloy Steel |
Head Type | Open End |
Max. Torque | 3,000 in-lb |
Offset | 15 Degrees |
For Use With | Mfr. No. 810485 |
Number of Points | 0 |
Maximum Torque | 3,000 in-lb |
Compatible Mfg. Model Number | Mfr. No. 810485 |
Insulated | No |
Head Offset Angle | 15 Degrees |
Interchangeable Head Type | Open End |
Measurement Type | SAE |
Nonsparking | No |
Finish | Black Oxide |
Reversing | No |
Description
Interchangeable Torque Wrench Head, Drive Size 1 5/16 in, Size 1 1/4 in, Overall Length 2 5/16 in, Maximum Torque 3,000 in-lb, 15 Degrees , Open End, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 8.00mm (C62878)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 5/8 (C12204)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/16" (63112)
- RDX 5/8-18 HIGH SPEED STEEL BOTTOM TAP (772 5/8-18B)
- STURTEVANT RICHMONT Hex Drive Interchangeable Head, 1/4" (819694)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 5/8" (OE 5/8)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1/4" (BH 1/4)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 15/16" (OE 15/16)
- STURTEVANT RICHMONT Open End Interchangeable Head, 24mm (819952)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 18mm (OE 18MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 24mm (OE 24MM)
- Sturtevant Richmont Interchangeable Head Torque Wrenches