Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Box End, Size 19mm
Mfr # BH 19MM
Zoro # G8096265
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Overall Length 1 3/4 in
- Head Type Box End
- For Use With Mfr. No. 810762
- Max. Torque 1,796.7 in-lb
Product Information
- Brand Sturtevant Richmont
- MFR # BH 19MM
- Zoro # G8096265
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 1 in |
Overall Length | 1 3/4 in |
Size | 5/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
For Use With | Mfr. No. 810762 |
Max. Torque | 1,796.7 in-lb |
Offset | 0 Degrees |
Head Material | Alloy Steel |
Number of Points | 12 |
Nonsparking | No |
Box End Type | 12-Point Box End |
Insulated | No |
Interchangeable Head Type | 12-Point Box End |
Compatible Mfg. Model Number | Mfr. No. 810762 |
Material | Alloy Steel |
Head Offset Angle | 0 Degrees |
Finish | Black Oxide |
Maximum Torque | 1,796 in-lb |
Measurement Type | Metric |
Reversing | No |
Description
Interchangeable Torque Wrench Head, Drive Size 1 in, Size 5/16 in, Overall Length 1 3/4 in, Maximum Torque 1,796 in-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Black Oxide, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Impact Gold(R) #2 Square Recess 2″ Power Bit (B-60539)
- LENOX Band Saw Blade, 9 ft. 3 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel (72043D2B92820)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Plug Hand Tap (DWTP1-1/8-7)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48327)
- STURTEVANT RICHMONT Open End Interchangeable Head, 24mm (819952)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 15/16" (OE 15/16)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 18mm (OE 18MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1/4" (OE 1/4)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 50I MG)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 15/16" (BH 15/16)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 10mm (809330)
- Sturtevant Richmont Interchangeable Head Torque Wrenches