Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Box End, Size 1/4"
Mfr # BH 1/4
Zoro # G8095039
$63.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 13/16 in
- Overall Length 1 3/4 in
- For Use With Mfr. No. 810763, 810766
- Head Material Alloy Steel
- Max. Torque 250 in-lb
Product Information
- Brand Sturtevant Richmont
- MFR # BH 1/4
- Zoro # G8095039
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 13/16 in |
Overall Length | 1 3/4 in |
Size | 1/4 in |
Details
Item | Interchangeable Torque Wrench Head |
For Use With | Mfr. No. 810763, 810766 |
Head Material | Alloy Steel |
Max. Torque | 250 in-lb |
Head Type | Box End |
Offset | 0 Degrees |
Number of Points | 12 |
Interchangeable Head Type | 12-Point Box End |
Measurement Type | SAE |
Reversing | No |
Maximum Torque | 250 in-lb |
Finish | Black Oxide |
Compatible Mfg. Model Number | Mfr. No. 810763, 810766 |
Insulated | No |
Box End Type | 12-Point Box End |
Head Offset Angle | 0 Degrees |
Nonsparking | No |
Description
Interchangeable Torque Wrench Head, Drive Size 13/16 in, Size 1/4 in, Overall Length 1 3/4 in, Maximum Torque 250 in-lb, 0 Degrees , 12-Point Box End, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 25PK (HC2061B25)
- PALMGREN Arbor press, 3 Ton (9661301)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, Bright, 0 Flutes (1410101000)
- CHANNELLOCK Channellock® 526 6-1/2" Slip Joint Plier (526)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 6mm (809317)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 19mm (BH 19MM)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1-1/8" (BH 1 1/8)
- STURTEVANT RICHMONT Hex Drive Interchangeable Head, 5/16" (819695)
- STURTEVANT RICHMONT Ratcheting, Open End, Intrchngbl Hd, 32mm (819238)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 7/8" (BH 7/8)
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, Intrchngbl Hd, 6.9" (810011)
- Sturtevant Richmont Torque Wrenches