Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Box End, Size 1/2"
Mfr # BH 1/2
Zoro # G8095005
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 13/16 in
- Overall Length 1 13/16 in
- Offset 0 Degrees
- Head Type Box End
- Number of Points 12
Product Information
- Brand Sturtevant Richmont
- MFR # BH 1/2
- Zoro # G8095005
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 13/16 in |
Overall Length | 1 13/16 in |
Size | 1/2 in |
Details
Item | Interchangeable Torque Wrench Head |
Offset | 0 Degrees |
Head Type | Box End |
Number of Points | 12 |
Max. Torque | 850 in-lb |
Head Material | Alloy Steel |
For Use With | Mfr. No. 810764 |
Interchangeable Head Type | 12-Point Box End |
Reversing | No |
Finish | Black Oxide |
Insulated | No |
Compatible Mfg. Model Number | Mfr. No. 810764 |
Measurement Type | SAE |
Head Offset Angle | 0 Degrees |
Box End Type | 12-Point Box End |
Nonsparking | No |
Maximum Torque | 850 in-lb |
Description
The Sturtevant Richmont BH 1/2" Interchangeable Torque Wrench Head is a high-quality tool that will meet the demands of the job. The head type is box end, and the size is 1/2 in. It has 12 points with a 13/16 in. drive size. The overall length of this interchangeable torque wrench head is 1 13/16 in., and it has an offset of 0 degrees. The Sturtevant Richmont BH 1/2" Interchangeable Torque Wrench Head will make your next project easier to complete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.4375 in. Milling Dia., I4S (I4S0437T100S)
- STANLEY Sweetheart No.60-1/2 Low Angle Blck Plne (12-139)
- UNIBOR 2 MT ARBOR - UNI 2 COMPLETE (ARBO15)
- DEWALT Belt Hook Kit (N268241)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 5/8" (OE 5/8)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 15/16" (BH 15/16)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 13/16" (OE 13/16)
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 150I (869765)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-3/8" (819725)
- STURTEVANT RICHMONT Open End Interchangeable Head, 24mm (819952)
- STURTEVANT RICHMONT Ratcheting, Open End, Intrchngbl Hd, 32mm (819238)
- Sturtevant Richmont Interchangeable Head Torque Wrenches