Shop All Micrometer Torque Wrenches
Sturtevant Richmont
Pre-Set Torque Wrench, 7-1/16in
Mfr # 810401
Zoro # G9562831
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Overall Length 7 1/4 in
- Includes Light Weight Ergonomic Comfort Grip
- Accuracy +/-4% CW
Product Information
- Brand Sturtevant Richmont
- MFR # 810401
- Zoro # G9562831
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 7 1/4 in |
Overall Width | 1 in |
Description
Preset Micrometer Torque Wrench, Inch-Pound, Drive Size 1/4 in, Torque Range 30 in-lb to 150 in-lb, Primary Scale Minimum Torque 30 in-lb, Primary Scale Maximum Torque 150 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable with Tool, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (300512)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371L)
- EAZYPOWER Non-Magnetic Nut Setter, 11/32" (79265/B)
- GREENLEE Battery, 18V, 3.0Ah, Li-Ion (52176)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (4 SDR 150 MG)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 17-5/8in (810402)
- STURTEVANT RICHMONT Torque Wrench, Flat Beam, M 100 I, 3/8" (850191)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (2 SDR 50I MG)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 10-7/16in (810058)
- STURTEVANT RICHMONT Trque Wrnch, Square Drve, Metal Grp, 150l (869161)
- GEDORE Torque Wrench, 7-1/4 in. L, 30 Teeth, Steel (761-10)
- Sturtevant Richmont Torque Wrenches