Shop All Micrometer Torque Wrenches
Sturtevant Richmont
Pre-Set Torque Wrench, 17-5/8in
Mfr # 810402
Zoro # G9562822
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 17 1/2 in
- Includes Light Weight Ergonomic Comfort Grip
- Accuracy +/-4% CW
Product Information
- Brand Sturtevant Richmont
- MFR # 810402
- Zoro # G9562822
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 17 1/2 in |
Overall Width | 1 13/32 in |
Description
Preset Micrometer Torque Wrench, Inch-Pound, Drive Size 3/8 in, Torque Range 240 in-lb to 1200 in-lb, Primary Scale Minimum Torque 240 in-lb, Primary Scale Maximum Torque 1,200 in-lb, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable with Tool, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Micromtr, Adjstbl, Intrchngbl Hd, Ccm 6nm (869784)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 11/16" (84328N)
- MILWAUKEE TOOL M12 3/8 in. Ratchet (Bare Tool) (2457-20)
- MILWAUKEE TOOL 16' Compact Tape Measure (48-22-6616)
- STURTEVANT RICHMONT Torque Wrench, Pre-Set, LTC 3600I (810334)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 75 MG)
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, 3/4" Ratchet (810151)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 10-7/16in (810058)
- STURTEVANT RICHMONT Torque Wrench, Flat Beam, S100I, 3/8" (850287)
- STURTEVANT RICHMONT Adj. Torque Wrench Fixed Ratchet, 3SDR (869776)
- STEELMAN Micrometer Torque Wrench, 3/8" (97034)
- Sturtevant Richmont Micrometer Torque Wrenches