Shop All Micrometer Torque Wrenches
Sturtevant Richmont
Micrometer Adjustable Torque Wrench
Mfr # 3 SDR 20 Nm MG
Zoro # G7719157
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 11 3/4 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Product Information
- Brand Sturtevant Richmont
- MFR # 3 SDR 20 Nm MG
- Zoro # G7719157
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 11 3/4 in |
Overall Width | 1 3/8 in |
Description
This Sturtevant Richmont 3 SDR 20 Nm MG Micrometer Adjustable Torque Wrench is a high-quality tool that will meet the demands of your next project. It is accurate and has a wide torque range. With an accuracy of +/-4% CW, +/-6% CCW at 20 to 100% of full scale, this micrometer adjustable torque wrench offers precise measurements. The primary scale range for this wrench is 4 N-m to 20 N-m with a torqure range of 4 N-m to 20 N-m. Its overall length and width are 11 3/4 in. and 1 3/8 in., respectively. It has a drive size of 3/8 in., handle type of knurled grip, material alloy steel, primary scale increments 0.2 N-m, head type standard and overall weight 1 lb 5 oz. This Sturtevant Richmont Micrometer Adjustable Torque Wrench will be an essential addition to your collection of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Art Knife, 1/2 Dia, 7 In L, Cushion, ABS, Ylw (AK-4)
- EXCEL BLADES Mini Hammer with Combination Head (50500IND)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" SAE Impact S (CMMT15859)
- REMGRIT Remgrit 2-1/2", Carbide Grit Hole Saw (G040)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-1/16in (810401)
- STURTEVANT RICHMONT Adj. Torque Wrench Fixed Ratchet, 3SDR (869776)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 75 MG)
- STURTEVANT RICHMONT Flat Beam Torque Wrench, L 13-1/2 in. (850247)
- STURTEVANT RICHMONT Torque Wrench, Flat Beam, M 100 I, 3/8" (850191)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 22-7/8in (810059)
- STURTEVANT RICHMONT Trque Wrnch, Mcrmtr Adjstbl, 3/4" Sq Drive (810601)
- Sturtevant Richmont Micrometer Torque Wrenches