Shop All Micrometer Torque Wrenches
Sturtevant Richmont
Flat Beam Torque Wrench, L 13-1/2 in.
Mfr # 850247
Zoro # G9563136
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 13 1/2 in
- Includes Memory Fingers, Pivoted Handle
- Accuracy +/-2% CW/EB4CCW, from 20% to 100% of Indicated Value
Product Information
- Brand Sturtevant Richmont
- MFR # 850247
- Zoro # G9563136
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 13 1/2 in |
Overall Width | 13 1/2 in |
Description
The Sturtevant Richmont 850247 Flat Beam Torque Wrench is a reliable tool for tightening and loosening fasteners. This flat beam torque wrench has an accuracy of +/-2% CW/EB4CCW, from 20% to 100% of indicated value. The primary scale range is 0 in-lb to 600 in-lb with a torque range of 0 in-lb to 600 in-lb. It has an overall length of 13 1/2 in., which makes it easy to use the wrench on most jobs. The rotation is clockwise and counterclockwise, and it has a handle made of alloy steel. When you are looking for the right torque wrench, this Sturtevant Richmont model will meet your demands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH (C27105)
- WRIGHT TOOL 3/4 in Drive, 36mm 12 pt Metric Socket, 12 Points (61-36MM)
- METABO Fast Battery Charger, ASC 145, 12V-36V, (ASC 145)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (4 SDR 250 MG)
- STURTEVANT RICHMONT Torque Wrench, Pre-Set, LTC 3600I (810334)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 14-3/16in (810055)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 200I MG)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 17-5/8in (810402)
- STURTEVANT RICHMONT Preset Click Wrench, 60 to 300 in.lb. (810855)
- WESTWARD Mcrmtr Trq Wrnch, 20 to 100 ft.-lb., 3/8 (55JA95)
- Sturtevant Richmont Micrometer Torque Wrenches