Shop All Electronic Torque Wrenches
Sturtevant Richmont
Electronic Torque/Angle Wrench, 19-3/4" L
Mfr # 10683
Zoro # G9082313
product price: $1,245.99
/ea
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Product Information
- Brand Sturtevant Richmont
- MFR # 10683
- Zoro # G9082313
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 19 3/4 in |
Details
Item | Electronic Torque and Angle Wrench |
Head Type | Standard |
Ratcheting | Yes |
Calibration Certificate Included | Yes |
Torque Measurement Type | Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter |
Torque Range (in.-lbs.) | 0 to 1800 |
Torque Range (Ft.-Lb.) | 30 to 150 |
Torque Range (kg. cm.) | 414.7 to 2073.8 |
Torque Range (Nm) | 40.67 to 203.37 |
Graduations (ft.-lbs.) | 0.1 |
Graduations (kg. cm.) | 0.1 |
Material | Steel |
Standards | ASME B107, ISO 6789 |
Power Source | (3) AAA Batteries |
Converts | ft-lb, in-lb, kg-cm., Nm |
Accuracy | +/-2% |
Visual/Audible Indicators | Audible and Visual |
Graduations (Nm) | 0.1 |
Rotation | Clockwise and Counterclockwise |
Includes | Batteries |
Features | Adjustable Keypad |
Graduations (in. lbs.) | 0.1 |
Description
When you need to get the job done right, rely on the Sturtevant Richmont 10683 Electronic Torque and Angle Wrench. Featuring an adjustable keypad, this electronic torque wrench is simple to use. It also features a torque measurement type of centimeter-kilogram, foot-pound, inch-pound and newton meter. This 1/2 in. drive size electronic torque wrench has an overall length of 19 3/4 in., a standard head type and ratcheting capabilities. The Sturtevant Richmont Electronic Torque Wrench comes with calibration certificate included for your convenience. When it comes to getting accurate measurements every time, the Sturtevant Richmont Electronic Torque Wrench is a must have tool that will not let you down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B FABRICATIONS Bag/Tote, Mask Bag, Red, Nylon (RB-427-RD)
- MITUTOYO Rule, Pocket, 150 Mm (950-300)
- KIPP Tether Cable Form:C With Loop L=150, Stainless Steel, Comp:Aluminum (K0367.2150)
- TESA BROWN & SHARPE Pin Chuck Set, Range 0.01 to 0.1" (599-793)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 13-7/8" L (10680)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 27-5/8" L (10684)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 14-7/8" L (10681)
- PROTO 1/2" Drive Electronic Torque Wrench 12.5-250 ft-lbs (J6014E)
- WESTWARD Elect Torque/Angle Wrench, 1/2 In In, Flex (6PAG2)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- WESTWARD Elect Torque Wrench, 55-1106 ft lb (39WE11)
- Sturtevant Richmont Torque Wrenches