Shop All Ratcheting Wrench Sets
Sturtevant Richmont
Dial Wrench, SAE
Mfr # 815702
Zoro # G3703843
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes Storage Case; FREE NIST-Traceable Tabulated Certification
- Measurement Type SAE
- Size 3/8" Square Drive
- Length 10.3"
Product Information
- Brand Sturtevant Richmont
- MFR # 815702
- Zoro # G3703843
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/8" Square Drive |
Length | 10.3" |
Details
SAE or Metric | SAE |
Includes | Storage Case; FREE NIST-Traceable Tabulated Certification |
Measurement Type | SAE |
Item | Dial Wrench,SAE |
Description
Dial Wrench,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE MK MORSE 4 3/4 C.GRIT HOLE SAW 216760 (MHSG76)
- WIHA Solid Round Prcn Nut Driver, 4.5 mm (27786)
- MITUTOYO Digital Micrometer, 2 to 3In, 0.00005, Ratchet (293-332-30)
- RIDGID Kit, Slayr Head+Case+1-5/8 Die (64058)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 5/8" (81658)
- GEARWRENCH 23-Piece 3/8" Drive GearRatchet Set with Locking Handle (EHT893823)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 9-7/8" (KTI-23092)
- EXO-FIT Metric ratcheting wrench set, 9 pcs (38105)
- Sturtevant Richmont Wrenches