Shop All Hydraulic Quick Couplers
Stucchi
Quick Coupler, 1/4" NPT Female
Mfr # 237300
Zoro # G6329589
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 4285 PSI
- Type Inventory Item
Product Information
- Brand Stucchi
- MFR # 237300
- Zoro # G6329589
- Country of Origin Italy
- Category Hydraulic Quick Couplers
Details
Item | Quick Coupler,1/4" NPT Female |
Max. Pressure | 4285 PSI |
Type | Inventory Item |
Description
Quick Coupler,1/4 In. NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- SKF Speedi-Sleeves (99092)
- DAYTON 5L670 V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (5L670)
- D&D 64" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B61)
- STUCCHI Quick Couplers (Wing Nut style): 3000 PSI, 3/4 NPT Female Thread, 3/4 in. Wing Style Male (237327)
- STUCCHI Quick Couplers (Flat Face): 3571 PSI, 3/4 NPT Female Thread, 3/4 in. Flat Face NPT Male (237317)
- STUCCHI Quick Couplers (VEP Series - Flat Face): 7975 PSI, 1/2 in. Body Female (237502)
- STUCCHI Stucchi Quicker Coupler 4714 PSI, 1/2 NPT, 1/2 NPT Flat Face Female (237425)
- STUCCHI Quick Coupler: 4714 PSI, 1/2 NPT Female Thread, 1/2 in. Flat Face NPT Male (237450)
- STUCCHI Quick Coupler, 1/2" NPT Female (237304)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2H16)
- Stucchi Hydraulic Quick Couplers