Shop All Lab Hot Plates
Stuart
Stirring Hot Plate, Digital, Square, 120V
Mfr # 04806-36
Zoro # G6418938
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stirring Positions 1
- Overall Height 3 5/8 in
- Plate Material Aluminum
- Load Capacity - English 5.3 gal
- Load Capacity - Metric 20 L
Product Information
- Brand Stuart
- MFR # 04806-36
- Zoro # G6418938
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Overall Height | 3 5/8 in |
Overall Width | 7 in |
Plate Width | 5 7/8 in |
Plate Length | 5 7/8 in |
Overall Length | 11.8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate Stirrer, Temp. Range (C) 325 Degrees , Temp. Range (F) 617 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 5/8 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Speed 50 to 1400 rpm, Includes Timer No, Voltage 120V AC, 700 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Miconazole, 1 G (M81030-1.0)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 250mL, PK12 (5YGZ2)
- PROSKIT Parts Tubes, PK3 (900-091A)
- MEDEGEN MEDICAL PRODUCTS Specimn Cntainr, Clikseal(TM), 120cc, PK300 (01063)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- WENSECO Hot Plate, Industrial 12"x12"x.5" Anodized Aluminum Plate, Dig Control (HP1212)
- Stuart Lab Hot Plates