Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Pouch, 4" H x 8" L x 6" W
Mfr # 11260-000039
Zoro # G4039362
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Dimensions 4 in H x 8 in L x 6 in W
- Includes Back Pouch
Product Information
- Brand Stryker Physio-Control
- MFR # 11260-000039
- Zoro # G4039362
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Back Pouch |
For Use With | Mfr. No. Lifepak 15 |
Includes | Back Pouch |
Description
Back Pouch, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Back Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Datex Ohmeda Ad36-24-460 Nibp Hoses (AD36-24-460 NIBP HOSES DATEX OHMEDA)
- THE BRUSH MAN Waterless Hand Cleaner/Degreaser, 12PK (CITRA-CLEAN-PT)
- CONAIR Infiniti Pro Hairdryer (465WH)
- ACME UNITED First Aid Only PhysiciansCare Antacid, 125 x 2/Box, 12PK (90110-001)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11996-000324)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Electrode Gel, 4" H x 8" L x 6" W (21300-005847)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000311)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management