Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Electrodes, 4"H x 8"L x 6"W
Mfr # 11996-000093
Zoro # G4019887
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lifepak 12, Lifepak 15, Lifepak 20
- Shelf Life 2 yr
- Electrodes 1
- Features For Use only on Manual Defibrillator/Monitors. 12-Month Minimum Shelf Life At Time of Shipment
- Dimensions 4 in H x 8 in L x 6 in W
Product Information
- Brand Stryker Physio-Control
- MFR # 11996-000093
- Zoro # G4019887
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Electrodes |
For Use With | Lifepak 12, Lifepak 15, Lifepak 20 |
Shelf Life | 2 yr |
Electrodes | 1 |
Features | For Use only on Manual Defibrillator/Monitors. 12-Month Minimum Shelf Life At Time of Shipment |
Includes | Electrodes |
Description
Defibrillator Electrodes, Electrodes 1, Shelf Life 2 yr, For Use With Lifepak 12, Lifepak 15, Lifepak 20, Dimensions 4 in H x 8 in L x 6 in W, Includes Electrodes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE CANNON Illegally Cut Pine Scent Soap Bar 10 oz (01HLDYILLGLPNE)
- TAMPAX Tampax Regular Tampax, PK480 (20831)
- COVIDIEN Sponge, Non-Sterile, White, Gauze, PK200 (KCGS019346)
- FLEMING SUPPLY Electric Neck / Shoulder Warmer Heating Pad, 3 Settings, Auto Off, Front Clasp, Detachable Cord, Tan (499854KWB)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- STRYKER PHYSIO-CONTROL Cover with Handle (11250-000139)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000311)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- STRYKER HEARTSINE Battery, 4" H x 8" L x 6" W, 18V Battery (11516-000003)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management