Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11171-000016
Zoro # G4019500
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12
- Dimensions 4 in H x 8 in L x 6 in W
- Height 10 ft
- Cable Length 120 in
- Includes 10 ft Cable
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000016
- Zoro # G4019500
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Height | 10 ft |
Cable Length | 120 in |
Details
Item | Defibrillator Cable |
For Use With | Mfr. No. Lifepak 12 |
Includes | 10 ft Cable |
Description
Defibrillator Cable, Cable Length 120 in, For Use With Mfr. No. Lifepak 12, Dimensions 4 in H x 8 in L x 6 in W, Includes 10 ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPAX Tampax Super Absorbency Tampons, PK480 (38012)
- CYNAMED Wire Cutter, 4.75", TC (CYZR-0173)
- ILC Replacement for Cardiac Science Powerheart AED G3 Infant Pediatric AED Pads (POWERHEART AED G3 INFANT PEDIATRIC AED PADS CARD)
- MEDIQUE PRODUCTS First Aid Handbook (71401)
- STRYKER PHYSIO-CONTROL Demo Unit Kit (11250-000147)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11111-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000090)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- Stryker Physio-Control Cardiac Monitors & Defibrillators