Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
AED Simulator, 4" H x 8" L x 6" W
Mfr # 11996-000311
Zoro # G4020027
product price: $1,450.99
/ea
Free Shipping & Returns
$1,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
- Features Connects Directly to Your Lifepak Defibrillator for Safe Simulation of Cardioversion and Electrical Capture. Generates Fibrillation, Tachycardias, and Bradycardias, as Well as St Segment and T Wave Abnormalities. for Use With Lifepak Devices With a 12-Lead Ecg Feature
- Dimensions 4 in H x 8 in L x 6 in W
- Includes Quick-Combo 12-Lead Patient, Simulator
Product Information
- Brand Stryker Physio-Control
- MFR # 11996-000311
- Zoro # G4020027
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | AED Simulator |
For Use With | Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e |
Features | Connects Directly to Your Lifepak Defibrillator for Safe Simulation of Cardioversion and Electrical Capture. Generates Fibrillation, Tachycardias, and Bradycardias, as Well as St Segment and T Wave Abnormalities. for Use With Lifepak Devices With a 12-Lead Ecg Feature |
Includes | Quick-Combo 12-Lead Patient, Simulator |
Description
AED Simulator, For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes Quick-Combo 12-Lead Patient, Simulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OGX Ogx Argan Oil Morocco Penetrating Oil 3.3 oz. Bottle, PK6 (91614)
- ACE Compress, Cold, Reusable, Lrge (207517)
- FIRST AID ONLY Adhesive Bandage, Clear, Plastic, Box (90333)
- A2Z SCILAB 20 Pcs Dental Picks Professional Stainless Steel Oral Cleaning Tools (A2Z-ZR-MPS20)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- STRYKER PHYSIO-CONTROL Wall Storage Box (11220-000093)
- STRYKER PHYSIO-CONTROL Strap, 4" H x 8" L x 6" W (11577-000001)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- STRYKER PHYSIO-CONTROL Pouch, 4" H x 8" L x 6" W (11260-000039)
- HEARTSINE Wire Wall Bracket, Samaritan Pad (PAD-CAB-02)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management