Shop All Cardiac Monitors & Defibrillators
Stryker Heartsine
Battery, 4" H x 8" L x 6" W, 18V Battery
Mfr # 11516-000003
Zoro # G4038443
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263
- Shelf Life 4 yr
- Dimensions 4 in H x 8 in L x 6 in W
- Electrodes 1
- Includes Adult Pad-Pak
Product Information
- Brand Stryker Heartsine
- MFR # 11516-000003
- Zoro # G4038443
- Country of Origin United Kingdom
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Pad/Battery Pack |
For Use With | Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263 |
Shelf Life | 4 yr |
Electrodes | 1 |
Includes | Adult Pad-Pak |
Battery | 18V |
Description
Pad/Battery Pack, Electrodes 1, Battery 18V, Shelf Life 4 yr, For Use With Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263, Dimensions 4 in H x 8 in L x 6 in W, Includes Adult Pad-Pak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN KLEENSPEC OTOSCOPE SPEC, 4MM (52134)
- DEGREE Men Cool Rush Invisible Solid Men's Deodorant .5 fl. oz. Stick, PK36 (15229)
- KRAFT TOOL Finger Tape, Off White, 1 in. x 165 ft. (BL400)
- COVIDIEN Triangular Bandage, Non-Sterile, Non-Woven (KTRB019286)
- STRYKER HEARTSINE Automated External Defibrillator, 8 In. H (HS001F)
- ALLEGRO INDUSTRIES Defibrillator Storage Cabinet, Wall Mount (4400-D)
- DEWALT DeWALT® Impact Ready Accessory Set, DW2149G, 28 Pieces (DW2149G)
- HEARTSINE Trainer Battery Charger (TRN-ACC-14)
- ZOLL Pediatric Electrodes, 31-1/2 In. L (8900-0810-01)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001267)
- STRYKER PHYSIO-CONTROL Carrying Handle (11512-000002)
- Stryker Heartsine AEDs, Defibrillators & CPR Management