Shop All Mercury Displacement Contactors
Struthers-Dunn
Mercury Contactor, SPST, 35A, 208VAC
Mfr # M35A-208VAC
Zoro # G4163677
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO
- Number of Poles 1
- Contact Amp Rating (Resistive) 35 A
- Coil Volts 208V AC
- Depth 2.3 in
Product Information
- Brand Struthers-Dunn
- MFR # M35A-208VAC
- Zoro # G4163677
- UPC # 094715730369
- Country of Origin United States
- Category Mercury Displacement Contactors
Dimensions
Depth | 2.3 in |
Height | 5.05 in |
Width | 1.94 in |
Overall Depth | 2.3 in |
Overall Height | 4.87 in |
Overall Width | 1.94 in |
Description
Mercury Displacement Contactor, Coil Voltage 208V AC, Contact Form 1NO, Contact Material Liquid Mercury, Number of Poles 1, Mounting Style Surface, Horsepower @ Three Phase - 600V AC 10 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 5 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Terminal Connection Type Screw Terminals, DC Full Load Current - Inductive Not Applicable, Series M35, Full Load Current - Resistive 35 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, GU, IL, LA, MA, ME, NH, NY, RI, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATQR25)
- LEVITON Electrical Receptacles Eb Rec Dup Tslot 2Po 3Wi 20A125V (5352-E)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- SIEMENS Miniature Circuit Breaker, BL Series 80A, 3 Pole, 240V AC (B380)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 240VAC (M60AA-240VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 35A, 120VAC (M35AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 120VAC (M60AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, SPST, 35A, 120VAC (M35A-120VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 35A, 120VAC (M35AA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 240VAC (M60AAA-240VAC)
- Struthers-Dunn Contactors & Contacts