Shop All Mercury Displacement Contactors
Struthers-Dunn
Mercury Contactor, DPST, 60A, 240VAC
Mfr # M60AA-240VAC
Zoro # G4011375
original price:
$276.99
5% off
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Number of Poles 2
- Contact Amp Rating (Resistive) 60 A
- Coil Volts 240V AC
- Depth 2.54 in
Product Information
- Brand Struthers-Dunn
- MFR # M60AA-240VAC
- Zoro # G4011375
- Country of Origin Multiple
- Category Mercury Displacement Contactors
Dimensions
Depth | 2.54 in |
Height | 4.95 in |
Width | 3.51 in |
Overall Height | 5.06 in |
Overall Width | 3.51 in |
Overall Depth | 2.54 in |
Description
Mercury Displacement Contactor, Coil Voltage 240V AC, Contact Form 2NO, Contact Material Liquid Mercury, Number of Poles 2, Mounting Style Surface, Horsepower @ Three Phase - 600V AC 15 hp, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Single Phase - 120V AC 5 hp, Horsepower @ Three Phase - 240V AC 10 hp, Terminal Connection Type Screw Terminals, AC Full Load Current - Inductive @ Single Phase 28 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, GU, IL, LA, MA, ME, NH, NY, RI, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Blue (HS374-BL)
- LEVITON Angle Plug, 10-30P, 30A, 125/250V (9332-P)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (ZB4BD3TQ)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 480VAC L8-30R BK (HBL2640)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 35A, 120VAC (M35AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 120VAC (M60AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 240VAC (M60AAA-240VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, SPST, 60A, 120VAC (M60A-120VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 35A, 120VAC (M35AA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, SPST, 35A, 120VAC (M35A-120VAC)
- Struthers-Dunn Contactors & Contacts