Shop All Dunnage Racks
Structural Plastics
Dunnage Rack, 500 lb Load Capacity, HDPE, 12 in H x 24 in W x 36 in D
Mfr # D3624
Zoro # G2656446
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy-Duty HDPE
- Width 36"
- Depth 24"
- Height 12"
- Load Capacity 500 lb.
Product Information
- Brand Structural Plastics
- MFR # D3624
- Zoro # G2656446
- UPC # 747494142310
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 36" |
Depth | 24" |
Height | 12" |
Overall Depth | 36 in |
Overall Height | 12 in |
Overall Width | 24 in |
Overall HxWxD | 12 in x 24 in x 36 in |
Details
Item | Dunnage Rack |
Material | Heavy-Duty HDPE |
Load Capacity | 500 lb. |
Color | Black |
Finish | Flat |
Includes | Shelf |
Rack Top Style | Grid |
Method of Construction | Snap-Together |
Number of Posts | 5 |
Assembled | Assembled |
Description
Dunnage Rack, Black, Finish Flat, Load Capacity 500 lb, Overall Depth 36 in, Overall Height 12 in, Overall Width 24 in, Polyethylene, Method of Construction Snap-Together, Rack Top Style Grid, Assembled Assembled, Includes Shelf, Number of Posts 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-481872MED GR)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Zinc, Zinc Finish, Gauge: 5 (D4246BB3A3P)
- HARDWARE RESOURCES Chrome Knock-In Mounting Bracket for Oval Closet Rods (M7160)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SW)
- STRUCTURAL PLASTICS Dunnage Rack, 700 lb., HDPE, 48 W x 24 D (D4824)
- STRUCTURAL PLASTICS Dunnage Rack, 2700 lb., HDPE, 96 W x 36 D (DT9636)
- STRUCTURAL PLASTICS Dunnage Rack, 1400 lb., HDPE, 96 W x 24 D (D9624)
- STRUCTURAL PLASTICS Dunnage Rack, 750 lb., HDPE, 36 W x 24 D (DT3624)
- STRUCTURAL PLASTICS Dunnage Rack, 900 lb., HDPE, 48 W x 24 D (DT4824)
- STRUCTURAL PLASTICS Dunnage Rack, 1500 lb., HDPE, 66 W x 24 D (DT6624)
- PRAIRIE VIEW INDUSTRIES Prairie View DR1824-8 Nesting Dunnage Aluminum Racks; 8 x 17.25 x 23.25 in. (DR1824-8)
- Structural Plastics Dunnage Racks