Shop All Dunnage Racks
Structural Plastics
Dunnage Rack, 2000 lb., HDPE, 96 W x 36 D
Mfr # D9636
Zoro # G3017869
product price: $309.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$309.99
Free 30-Day Returns
Key Features
- Material Heavy-Duty HDPE
- Width 96"
- Depth 36"
- Height 12"
- Load Capacity 2000 lb.
Product Information
- Brand Structural Plastics
- MFR # D9636
- Zoro # G3017869
- UPC # 747494143812
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 96" |
Depth | 36" |
Height | 12" |
Overall Depth | 96 in |
Overall Height | 12 in |
Overall Width | 36 in |
Details
Item | Dunnage Rack |
Material | Heavy-Duty HDPE |
Load Capacity | 2000 lb. |
Color | Black |
Includes | Shelf |
Finish | Flat |
Rack Top Style | Grid |
Number of Posts | 19 |
Assembled | Assembled |
Method of Construction | Snap-Together |
Description
Dunnage Rack, Black, Finish Flat, Load Capacity 2,000 lb, Overall Depth 96 in, Overall Height 12 in, Overall Width 36 in, Polyethylene, Method of Construction Snap-Together, Rack Top Style Grid, Assembled Assembled, Includes Shelf, Number of Posts 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Leak Gauge, Tank, 36 In, 2 In NPT (K-2-36)
- 80/20 Panels and Doors, 10 Series (2081)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- TENNSCO Stringer, 60 W x 1 D x 5 in. H, Sand (WBS-60 SAND)
- STRUCTURAL PLASTICS Dunnage Rack, 2700 lb., HDPE, 96 W x 36 D (DT9636)
- STRUCTURAL PLASTICS Dunnage Rack, 900 lb., HDPE, 48 W x 24 D (DT4824)
- STRUCTURAL PLASTICS Dunnage Rack, 2250 lb., HDPE, 96 W x 24 D (DT9624)
- STRUCTURAL PLASTICS Dunnage Rack, 750 lb., HDPE, 36 W x 24 D (DT3624)
- STRUCTURAL PLASTICS Dunnage Rack, 1000 lb Load Capacity, HDPE, 12 in H x 24 in W x 66 in D (D6624)
- STRUCTURAL PLASTICS Dunnage Rack, 700 lb., HDPE, 48 W x 24 D (D4824)
- CARGO TUFF Dunnage Bag, 48 "L, 48 "W, 2.6 psi, PK10 (E-PPW4848L1-10)
- Structural Plastics Dunnage Racks