Shop All Wheelbarrows & Yard Carts
Structron
Wheelb.arrow, 6CuFt, Steel, FlatFree Tire, Capacity: 6 cu. ft.
Mfr # 85736
Zoro # G5149691
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$457.99
Free 30-Day Returns
Key Features
- Capacity 6 cu. ft.
- Material Steel
- Number of Wheels 2
- Wheel Type Flat Free
Product Information
- Brand Structron
- MFR # 85736
- Zoro # G5149691
- UPC # 046385857365
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Details
Capacity | 6 cu. ft. |
Material | Steel |
Number of Wheels | 2 |
Wheel Type | Flat Free |
Item | Wheelb.arrow,6CuFt,Steel,FlatFree Tire |
Description
Wheelb.arrow,6CuFt,Steel,FlatFree Tire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS TRIM BLACK 13-OZ AEROSOL-EA (SE39143)
- OREGON Starter Rope (31-252)
- BLACKSTONE 2 Burner Natural Gas/Propane Outdoor Griddle with Hood Black (2311)
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (5WTT4)
- STRUCTRON Wheelb.arrow, 6CuFt, Steel, 2 FlatFree (85738)
- MAXPOWER WHEELBARROW WHEEL 6""HUB (335255)
- IPOWER Shed Garden Cart (GLCARTGARDENSHED220B)
- MILLSIDE Metal Nursery Wagon with Folding Sides (3580)
- ZENITHEN USA LG RED FLD Work Wagon (OB002S1)
- JACKSON PROFESSIONAL TOOLS WHEELBARROW TIRE 15.5"" (SFFTCC)
- CORONA TOOLS Children's Poly Wheelbarrow 1.25 cu ft (KD 1002)
- Structron Wheelbarrows & Yard Carts