Shop All Handles, Frames and Braces
Structron
Straight Fiberglass Handle, 172"
Mfr # 60242
Zoro # G5152080
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Broom Handle Material Fiberglass
Product Information
- Brand Structron
- MFR # 60242
- Zoro # G5152080
- Country of Origin United States
- Category Handles, Frames and Braces
Details
Item | Straight Fiberglass Handle,1"x72" |
Color | Yellow |
Broom Handle Material | Fiberglass |
Description
Straight Fiberglass Handle,1 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HULK SYSTEM Food Service Degreaser, 55 Gal Drum, Liquid, Blue, 2 PK (HB109FS)
- 3M Disinfectant Bathroom Cleaner, 1.9L Jug (4A)
- COLGATE-PALMOLIVE Murphy 22Oz Wd Cleaner (01031)
- MASTER CHEMICAL Cleaner, 1 gal. Jug, Mild (TASK2GF/1)
- STRUCTRON 14" Handle, Telescoping, Yellow, 12ft, Yellow, Fiberglass (60250GRA)
- STRUCTRON 76" Handle, Yellow, Collar Lock, 612ft, Yellow, Fiberglass (60247)
- STRUCTRON Superhandle ll 1' to 2' Handle w/ Sta-Lok And End Cap (60270)
- STRUCTRON 24" Handle, Yellow, Collar Lock, 24ft, Yellow, Fiberglass (60245)
- STRUCTRON Superhandle ll 2' to 4' Handle w/ Dual Lock (60271)
- STRUCTRON Straight Fiberglass Handle, 148" (60240)
- GOJO Wipes Bracket For 6299-02 or 6398-02 Wipes Buckets (6302-01)
- Structron Handles, Frames and Braces