Shop All Handles, Frames and Braces
Structron
Straight Fiberglass Handle, 148"
Mfr # 60240
Zoro # G5152108
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broom Handle Material Fiberglass
- Color Yellow
Product Information
- Brand Structron
- MFR # 60240
- Zoro # G5152108
- Country of Origin United States
- Category Handles, Frames and Braces
Details
Item | Straight Fiberglass Handle,1"x48" |
Broom Handle Material | Fiberglass |
Color | Yellow |
Description
Straight Fiberglass Handle,1 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Absorbent Roll, 37 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (SXT30DP)
- SAN JAMAR DISPENSER, TEAR/DRY, BK (SJMT8000TBK)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 32.5 in x 40 in, Heavy-Duty, 0.9 mil, Black, 80 PK (RNW1TL80V)
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (3PYV2)
- STRUCTRON Straight Fiberglass Handle, 172" (60242)
- STRUCTRON 40" Handle, Yellow, Collar Lock, 36ft, Yellow, Fiberglass (60244)
- STRUCTRON 24" Handle, Yellow, Collar Lock, 24ft, Yellow, Fiberglass (60245)
- STRUCTRON Straight Fiberglass Handle, 1" x 60" (60241GRA)
- STRUCTRON 14" Handle, Telescoping, Yellow, 12ft, Yellow, Fiberglass (60250GRA)
- STRUCTRON 76" Handle, Yellow, Collar Lock, 612ft, Yellow, Fiberglass (60247)
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Pine (BWK125)
- Structron Handles, Frames and Braces