Shop All Snow Shovels
Structron
Snow Scoop, ABS Head, 43" FGL Handle
Mfr # 96829GRA
Zoro # G5147950
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 43"
- Application Snow
Product Information
- Brand Structron
- MFR # 96829GRA
- Zoro # G5147950
- Country of Origin United States
- Category Snow Shovels
Dimensions
Handle Length | 43" |
Details
Item | Snow Shovel |
Application | Snow |
Description
Snow Scoop,ABS Head,43 In. FGL Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chain, Semi Chisel, 3/8", Long Top (91VXL045G)
- COSCO Outdoor/Indoor Stacking Resin Chair with Square Back and Arms, Gray, 2PK (87532GRY2E)
- BACKYARD PRO 36in PVC Gas Connector Hose and 20 PSI Adjustable Regulator - Male Connection (554BP20R18RA)
- GARDENCONTROL 15 in. Watering Wand (GA1627119)
- STRUCTRON Egonomic Snow Scoop, Bent Steel DHandle (96827)
- STRUCTRON Snow Shovel, 29 in Fiberglass Poly Blade Material, 14 1/4 in Blade Width (49757GRA)
- STRUCTRON Snow Shovel, 43 in Fiberglass D-Grip Handle, Poly Blade Material, 18 in Blade Width (96849GRA)
- AMES 30 UHMW Snow Pusher (1663000)
- TRUE TEMPER Arctic Blast Aluminum Snow Pusher 24, Wear Strip (1642000)
- GARDENCARE 26PDX-S 18 in. Extra Strength Poly Combo Snow Shovel (GA136520)
- SEYMOUR MIDWEST Snow Pusher, 24"x12" Poly, 44" WH (96818)
- Structron Snow Shovels