Shop All Snow Shovels
Structron
Snow Pusher, ABS Head, 45" FGL DHandle
Mfr # 96838
Zoro # G5147935
original price:
$43.99
4% off
new price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Length 45"
- Application Snow
Product Information
- Brand Structron
- MFR # 96838
- Zoro # G5147935
- Country of Origin United States
- Category Snow Shovels
Dimensions
Handle Length | 45" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Snow Shovel |
Application | Snow |
Description
Snow Pusher,ABS Head,45 In. FGL DHandle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BBQ INNOVATIONS 71131 Wizz Hand Held Spreader (BB136576)
- MILWAUKEE TOOL .095 in. x 20 ft. String Trimmer Line (5 pk) (49-16-2782)
- DANNER 290 GPH Grower's pump w/adjustable flow control. 6' pwr cord (40323)
- DOMINATOR XL POLYMERIC SAND Natural Ivory (DPSXL40NI)
- STRUCTRON Snow Shovel, 43 in Fiberglass D-Grip Handle, Poly Blade Material, 18 in Blade Width (96849GRA)
- STRUCTRON Snow Shovel, 29 in Fiberglass Poly Blade Material, 14 1/4 in Blade Width (49757GRA)
- STRUCTRON Snow Scoop, ABS Head, 43" FGL Handle (96829GRA)
- STRUCTRON Egonomic Snow Scoop, Bent Steel DHandle (96827)
- BIGFOOT Premium Poly Snow Shovel with Metal Lifesaver Handle (1177-1-1)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 24 in Blade Width (PRO24)
- TRUE TEMPER TrueTemper® 1625300 SnoBoss„¢ 26" Poly Blade Combo Snow Shovel W/ Multiple Ergonomic Grip (1625300)
- Structron Snow Shovels