Shop All Rakes
Structron
Screening Rake, 24", 66" Yellow Handle
Mfr # 11100
Zoro # G5155687
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Square Point Shovel, 48 in L Handle (2593700)
- ANNIN FLAGMAKERS Classroom Flag Staff Holder, Black, PK12 (3871)
- MIDWEST RAKE Straight Lute, 30", 82", Wrap (56033)
- INTERTHERM Intertherm 903662 Roof Jacks - Flue Assy 21"-35", Slant 2.5/12 (903662)
- STRUCTRON Light Lute, 30", 82" Yellow Handle (56830)
- STRUCTRON Landscape Rake, 42", 66" Yellow Handle (12103)
- STRUCTRON 16-tine Rake with 60"L Fiberglass Handle (42366GRA)
- STRUCTRON 24-tine Leaf Rake with 54"L Fiberglass Handle (40928)
- STRUCTRON Landscape Rake, 30", 66" Yellow Handle (12101)
- STRUCTRON 4-tine Spading Fork with 29"L Hardwood Handle (49077)
- KENYON Classic Rake, 30", 66" Red Alum Handle (14030)
- Structron Lawn & Garden Tools