Shop All Putty & Joint Knives, Spatulas, Scrapers
Structron
Scraper, Stiff, 6-13/16", Carbon Steel
Mfr # 49756GRA
Zoro # G4595145
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 6 7/8 in
- Blade Material Carbon Steel
- Blade Length 6 1/8 in
- Overall Length 59 in
- Color Safety Green
Product Information
- Brand Structron
- MFR # 49756GRA
- Zoro # G4595145
- UPC # 046385497561
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 6 7/8 in |
Blade Length | 6 1/8 in |
Overall Length | 59 in |
Handle Length | 4 1/4 ft |
Details
Blade Material | Carbon Steel |
Color | Safety Green |
Features | Retroreflective Tape |
Handle Material | Fiberglass |
Nonsparking | No |
Blade Type | Standard |
Item | Scraper |
Handle Design | Soft Grip |
No. of Edges | 1 |
Putty Knife/Scraper Blade Flexibility | Stiff |
Knife / Scraper Sub-Category | Scrapers |
Product Type | Scraper |
Blade Shape | Straight |
Non-Sparking Status | No |
Replaceable Blade | Not Replaceable |
Handle Style | Soft Grip |
Tang Type | Full |
Blade Edge Type | Straight |
Blade Flexibility | Stiff |
Retractable Blade | Not Retractable |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 6 1/8 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 6 7/8 in, Features Retroreflective Tape, Handle Length 4 1/4 ft, Handle Material Fiberglass, Handle Style Soft Grip, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 59 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Mini QuickRelease ratchet fine tooth WA.4.5 ° L.90 mm (11111050)
- ABB OXS6X250, SEL.SHAFT 6X250 (OXS6X250)
- VEGA Hex and Hex Ball, T-Handle, 3 mm x 4 in (LTB0304)
- KRAFT TOOL S Jointer, 3/4" x 7/8 (BL164)
- BEST LOOK 1-1/2 In. Flex Plastic Putty Knife (775541)
- WARNER 2-EDGE RPLC BLD 2"" (813)
- DEWALT Putty Knife, SS, Soft Grip Handle, 5 (DXTT-2-141)
- HYDE Putty Knife/Scraper, 1-1/2" W, Blk/Silver (02102)
- HYDE 1" Lifetime 2-Edge Replacement Scraper Blade (11000)
- HYDE Gasket Scraper, 1-1/2", CV Steel (08020)
- VORTEX 2100 1.5 in. Black & Silver Flexible Putty Knife - Black and silver - 1.5 in. (VO3570486)
- Structron Putty & Joint Knives, Spatulas, Scrapers