Shop All Shovels and Scoops
Structron
Sawtooth Shovel W/ D-handle
Mfr # 49631
Zoro # G302710529
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.7 in
- Outside Diameter 4.5
- Blade Width 8.6 in
Product Information
- Brand Structron
- MFR # 49631
- Zoro # G302710529
- UPC # 36723017100
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Overall Height | 4.7 in |
Outside Diameter | 4.5 |
Handle Length | 40.2 in |
Blade Width | 8.6 in |
Details
Item | Shovel |
Description
The Structron D-handle Sawtooth Shovel features a PowerCore solid fiberglass reinforcing rod that extends 12-1/2" from the handle into the shank and blade for serious strength.
Other key features include:
- 14-ga., heat-treated, high-carbon steel blade with a forward-turned step
- Strong 29"L hollow fiberglass handle and a poly D-grip
- Blade measures 11 1/4"L x 8 3/4"W. 4.5 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fresh Cab Botanical Rodent Repellent Mouse Mice (1 Box / 4 Pouches) (OTK20-0059)
- NATRIA Neem Oil Rtu 24Oz (706250A)
- STENS Micro Grease Gun Grease Cartridge 3 Oz Lawn Mowers (751-255)
- ROOT ASSASSIN Standard Garden Shovel, Steel Blade, 32 in L Red Handle (RA-001)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 40 in L Yellow Fiberglass Handle (49632GR)
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49553)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49742)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49344)
- STRUCTRON #2 Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49170)
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49554)
- COUNCIL TOOL Fire Shovel, High Carbon Steel Blade, 38 in L Gray Wood Handle (FFSHOSS38 FSS)
- Structron Shovels and Scoops