Shop All Rakes
Structron
Light Lute, 42", 82" Yellow Handle
Mfr # 56842
Zoro # G5151575
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Edger Blade, Replacement, Steel, 8" L (AEB0800)
- GENERAC Carburetor (0G8442D110)
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-5000-18BT)
- FROG FURNISHINGS Gray 6' Sport Bench (PB 6GRASPOE)
- STRUCTRON 16-tine Rake with 60"L Fiberglass Handle (42366GRA)
- STRUCTRON Landscape Rake, 42", 66" Yellow Handle (12103)
- STRUCTRON 16-tine Rake with 64"L Fiberglass Handle (42390)
- STRUCTRON Landscape Rake, 30", 66" Yellow Handle (12101)
- STRUCTRON 24-tine Leaf Rake with 54"L Fiberglass Handle (40928)
- STRUCTRON Light Lute, 30", 82" Yellow Handle (56830)
- TRUPER LEAF RAKE HANDLE WD 54"" (MG-EMX-22)
- Structron Lawn & Garden Tools