Shop All Shovels and Scoops
Structron
Forged Rice Shovel, 48 in L American Ash Wood Handle
Mfr # 49185
Zoro # G5156999
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material American Ash Wood
Product Information
- Brand Structron
- MFR # 49185
- Zoro # G5156999
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Details
Item | Forged Rice Shovel |
Handle Material | American Ash Wood |
Description
Forged Rice Shovel,48 In. Handle, Handle Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&E CAGE A&E Cage AE1529 20 oz Screw; Stainless Steel Coop Cup (AE1529)
- SWEENEY'S Trap Mole Deadset Precision (M9015)
- STENS Spray Nozzle Kit 758-471 For General Pump S105083 (758-471)
- INTERSTATE PNEUMATICS M22 Male Fitting x 3/8 Inch QC, Brass Coupler (PW7154)
- STRUCTRON Not Applicable 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (49558)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 51 in L Yellow Premium Fiberglass Handle (49068)
- STRUCTRON #2 Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49172)
- STRUCTRON Irrigation Shovel, Steel Blade, 46.5 in L Natural Hardwood Handle (49181)
- STRUCTRON S700 SpringFlex Trenching Shovel, 4 in W 14 ga Steel Blade, Fiberglass Handle (89184)
- STRUCTRON #12 Grain Scoop, Polymer Blade, 29 in L Yellow Premium Fiberglass Handle (49253)
- BULLY TOOLS Irrigation Shovel, 12 ga. Steel Blade, Fiberglass Handle (92716)
- Structron Lawn & Garden Tools