Shop All Shears, Pruners & Loppers
Structron
Bypass Lopper, 2433", Extension Handles
Mfr # 41467
Zoro # G5152528
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Blade Material Steel
- Type Bypass Lopper
- Features Double Solid Steel Rivets
- Blade Length 1-1/2"
Product Information
- Brand Structron
- MFR # 41467
- Zoro # G5152528
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 1-1/2" |
Overall Length (In.) | 30" |
Details
Handle Material | Fiberglass |
Blade Material | Steel |
Type | Bypass Lopper |
Features | Double Solid Steel Rivets |
Item | Lopper |
Description
Bypass Lopper,2433 In.,Extension Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVIZOR PRODUCTS Optivizor Regular Snout MED50-77LB (1926-MED)
- GOOD LAND BEE SUPPLY Beekeeping Beehive Kit includes Double Sieve Honey Strainer & Electric Uncapping Knife (GLSTRKN)
- CLAIRE Fast Kill Residual Roach & Ant Killer, 20oz (CL301-1)
- AFTERMARKET QuikStem Tire Valve Stem, Short, For 625 Stem Hole 2 pk (A-QS515)
- STRUCTRON Anvil Lopper, 2433", Extension Handles (41463)
- STRUCTRON Anvil Lopper, 24", Yellow Handles (41461)
- STRUCTRON Bypass Lopper, 24", Yellow Handles (41465)
- SILKY SAWS Silky Blade WOODBOY 240mm 32teeth/30 mm w/o back (389-24)
- BOND MANUFACTURING Bond Manufacturing 227562 6 in. Green Thumb Stainless Steel Mini Floral Snips (227562)
- JAMESON Center Cut Tree Pruner with Pole Adapter (P-11-A)
- CORONA TOOLS High Performance Vine Lopper, 19" (AL 8321)
- Structron Shears, Pruners & Loppers