Shop All Shears, Pruners & Loppers
Structron
Bypass Lopper, 24", Yellow Handles
Mfr # 41465
Zoro # G5152519
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Blade Material Steel
- Type Bypass Lopper
- Features Double Solid Steel Rivets
- Blade Length 1-1/2"
Product Information
- Brand Structron
- MFR # 41465
- Zoro # G5152519
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 1-1/2" |
Overall Length (In.) | 32" |
Details
Handle Material | Fiberglass |
Blade Material | Steel |
Type | Bypass Lopper |
Features | Double Solid Steel Rivets |
Item | Lopper |
Description
Bypass Lopper,24 In.,Yellow Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPALA X-Rap® Magnum® 15 Glass Ghost (XRMAG15GGH)
- CATCHMASTER Glue Board 5lb Mouse (72MB-REG)
- GOZNEY Metal Smoking Wood Rack (AD1588)
- CUTSHAW INDUSTRIES 18" Military Steel Tent Stake (8340-00-985-7461)
- STRUCTRON Bypass Lopper, 2433", Extension Handles (41467)
- STRUCTRON Anvil Lopper, 2433", Extension Handles (41463)
- STRUCTRON Anvil Lopper, 24", Yellow Handles (41461)
- SUNBELT FISKARS-HEDGE SHEARS-TELESCOPING 6.75" x3.75" x26.63" (A-B191696935J)
- CORONA TOOLS Corona Clipper HS 4344 Extendable Hedge Shear (178258)
- RAZOR-BACK RazorBack 62219 16 x 12 x 1.5 in. Grass Hook with Short Wood Handle (62219)
- CORONA TOOLS Tree Pruner, 14 Ft. (TP6870)
- Structron Shears, Pruners & Loppers